MetalMate

M8x15 GR-14.9 SOCKET SET SCREWPLAIN CUP BZP DIN916, Box of 500

SKU:

MTE6020970C

MPN:

Z1149M540015

£200.19

Ex VAT

£240.23

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Zinc plating enhances the screw's durability and longevity in various environmental conditions
    • Grade 14.9 steel offers superior tensile strength, ideal for heavy-duty applications
    • Plain cup point provides a stable, secure grip without damaging surfaces, ideal for set positions
    • Hexagon socket allows for easy installation in tight spaces, ensuring reliability and ease of use


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    5050420908221

    ECLASS Code

    23152114

    Head Shape

    Socket Set Screw

    Length

    16mm

    MFR Part No.

    Z1149M540015

    Standards Met

    DIN 916

    Thread Size

    M8

    UNSPSC Code

    31161620