£13.99
Ex VAT
£16.79
Inc VAT
8 Variations Available
Product Details
Product Specification
Carriage Bolt, Metric
Steel - Grade 8.8
BZP (Bright Zinc Plated)
DIN 603
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Self locking |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Round |
Length | 16mm |
Material | Steel |
Standards Met | DIN 603 |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161620 |