£0.20
Ex VAT
£0.24
Inc VAT
5 Variations Available
Product Details
Product Specification
Self Locking Hex bolt
The resilient serrated flange gives excellent self-locking properties.
A washer and/or locking element is not necessary and is even not advisable
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Self locking |
EAN | 8715492019059 |
ECLASS Code | 23152114 |
Grade | 90 |
Head Shape | Hexagon Head |
Length | 16mm |
Material | Steel |
Standards Met | DIN 6921 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161620 |