£0.19
Ex VAT
£0.23
Inc VAT
55 Variations Available
Product Details
Product Specification
Metric Thread
Material steel
Class 8.8
DIN 479
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Square Head |
EAN | 8715492017079 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Square Head |
Length | 16mm |
Material | Steel |
Standards Met | NF E25-134 |
Surface Treatment | Plain |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161620 |