£0.08
Ex VAT
£0.10
Inc VAT
6 Variations Available
Product Details
Product Specification
Metric
Material - Steel
Class - 8.8
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 4.6 |
Head Shape | Hexagon Head |
Length | 20mm |
Material | Steel |
Standards Met | DIN 601/555 |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161620 |