£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Metric Threaded
ISO 4017
Kuprodur Cu5 (copper Alloy)
Class 60
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 60 |
Head Shape | Hexagon Head |
Length | 20mm |
Material | Kuprodur |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161620 |