£7.39
Ex VAT
£8.87
Inc VAT
50 Variations Available
Product Details
Product Specification
Hexagon Head Screw, Metric
Steel - Grade 10.9
ISO4017
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 10.9 |
Head Shape | Hexagon Head |
Length | 30mm |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161620 |