£31.49
Ex VAT
£37.79
Inc VAT
17 Variations Available
Product Details
Product Specification
Metric Threaded
ISO 4017
Steel Plain
Class 12.9
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 12.9 |
Head Shape | Hexagon Head |
Length | 30mm |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161620 |