Qualfast

M8x35 HEX HEAD BOLT ZN FLAKE (GR-10.9)

SKU:

QFT6304708A

MPN:

QFT-630-4708A

£22.29

Ex VAT

£26.75

Inc VAT

OUT OF STOCK

    Product Details

    Metric Extra Fine Thread
    Material - Steel
    Class - 10.9
    Surface Finish - Zinc flake Cr⁶+ free - ISO 10683 flZnnc


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23152114

    Grade

    10.9

    Head Shape

    Hexagon Head

    Length

    35mm

    Material

    Steel

    Standards Met

    DIN 931

    Surface Treatment

    Zinc Flake

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M8

    UNSPSC Code

    31161620