£0.40
Ex VAT
£0.48
Inc VAT
8 Variations Available
Product Details
Product Specification
Carriage Bolt,
Metric,
A2 Stainless Steel - Grade 70,
DIN 603.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Self locking |
ECLASS Code | 23152114 |
Grade | 70 |
Head Shape | Round |
Length | 50mm |
Material | Stainless Steel |
Material Grade | A2 |
Standards Met | B18.5.2.3M BS4933 DIN 603 ISO 8677 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161620 |