£39.99
Ex VAT
£47.99
Inc VAT
154 Variations Available
Product Details
Product Specification
• Grade 8.8 steel provides high tensile strength for heavy-duty applications
• Meets DIN931 standard ensures compatibility and uniformity in technical specifications
• Galvanised finishes offer enhanced corrosion resistance, making them suitable for both indoor and outdoor environments
• Hexagon head allows for easy fastening and removal with standard tools, reducing installation time
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 55mm |
MFR Part No. | G0317M540055 |
Standards Met | DIN931 |
Thread Size | M8 |
UNSPSC Code | 31161620 |