£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Square Neck Bolt, Metric
Steel Grade 4.6
Flat Countersunk Long with Nut
BZP (Bright Zinc Plated)
DIN 605/555
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 4.6 |
Head Shape | Countersunk Head |
Length | 60mm |
Material | Steel |
Standards Met | BS 4933 DIN 605/555 NF E25-402 |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161620 |