£0.48
Ex VAT
£0.58
Inc VAT
Product Details
Product Specification
Metric
Material - Plastic Polyamide Nylon
Grade - 6.6
Surface Treatment Nylon PA
DIN ≈931
White
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | PA 6.6 |
Head Shape | Hexagon Head |
Length | 70mm |
Material | Nylon |
Standards Met | DIN 931 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161620 |