SKU:
MTE6330306E
MPN:
G0306M540080
£174.79
Ex VAT
£209.75
Inc VAT
177 Variations Available
Product Details
Product Specification
• Domed head with square section ensures a secure fit and prevents rotation during installation, making these bolts work better with timber
• High-grade steel construction offers robust strength and durability, suitable for heavy-duty applications
• DIN 603 compliant, meeting rigorous industry standards, ensuring reliable and consistent performance
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
EAN | 5050420618717 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 100mm |
MFR Part No. | G0306M540080 |
Thread | Metric |
Thread Size | M8 |
UNSPSC Code | 31161620 |