£29.19
Ex VAT
£35.03
Inc VAT
201 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420636407 |
ECLASS Code | 23152114 |
Head Shape | High Tensile Bolt |
Length | 90mm |
MFR Part No. | Z0289M540085 |
Standards Met | DIN931 |
Thread Size | M8 |
UNSPSC Code | 31161620 |