£2.77
Ex VAT
£3.32
Inc VAT
3 Variations Available
Product Details
Product Specification
Heavy Hexagon Nuts
UNC
Steel - Grade 2H
ASTM A194
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 2H |
Material | Steel |
Surface Treatment | Plain |
Thread Size | 1-1/4 |
UNSPSC Code | 31161727 |