£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
Imperial
BSW (British Standard Whitworth)
BS ≈934(1954)
Brass Cu3
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | Cu3 |
Material | Brass |
Surface Treatment | Plain |
Thread Size | 1/2 |
UNSPSC Code | 31161727 |