£22.99
Ex VAT
£27.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Hexagon Machine Screw Nut
BSW
Steel - Grade P
BS 1083
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 6 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | 1/2 |
UNSPSC Code | 31161727 |