£15.79
Ex VAT
£18.95
Inc VAT
9 Variations Available
Product Details
Product Specification
BSW.
Zinc-Plated.
Conform to BS 1083.
Grade A.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | A |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 1/2 |
UNSPSC Code | 31161727 |