£0.60
Ex VAT
£0.72
Inc VAT
12 Variations Available
Product Details
Product Specification
UNF
Steel
Plain
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | 1/2 |
UNSPSC Code | 31161727 |