£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
Imperial
BSW(British Standard Whitworth)
Steel
Class 6
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 6 |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right |
Thread Size | 1/4 |
UNSPSC Code | 31161727 |