SKU:
MTE6410363P
MPN:
0322W014
£29.79
Ex VAT
£35.75
Inc VAT
2 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420049283 |
ECLASS Code | 23110701 |
Grade | A |
Material | Steel |
MFR Part No. | 0322W014 |
Thread Size | 3/4BSW |
UNSPSC Code | 31161727 |