£5.79
Ex VAT
£6.95
Inc VAT
10 Variations Available
Product Details
Product Specification
Self-Colour
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | A |
Material | Steel |
Surface Treatment | Plain |
Thread Size | 1/4 |
UNSPSC Code | 31161727 |