£98.49
Ex VAT
£118.19
Inc VAT
4 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420264051 |
ECLASS Code | 23110701 |
Material | Steel |
MFR Part No. | 0403C100 |
Thread Size | 1.1/8UNC |
UNSPSC Code | 31161727 |