£0.38
Ex VAT
£0.46
Inc VAT
8 Variations Available
Product Details
Product Specification
Zinc-Plated.
BSW - conform to BS 1083.
UNC - conform to BS 1768.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Hexagon |
EAN | 5036140036598 |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 03-Apr |
UNSPSC Code | 31161727 |