£1.44
Ex VAT
£1.73
Inc VAT
13 Variations Available
Product Details
Product Specification
Zinc-Plated.
Metric - conform to DIN 934.
BSW - conform to DIN 970
UNC - conform to DIN 971.
Attribute | Value |
---|---|
Box Quantity | 20 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 5 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 3/4 |
UNSPSC Code | 31161727 |