£0.79
Ex VAT
£0.95
Inc VAT
13 Variations Available
Product Details
Product Specification
Steel Hexagon Nut
Grade 5
Conforms to BS 1768
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 5 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | 3/4 |
UNSPSC Code | 31161727 |