SKU:
QFT6416071Y
MPN:
QFT-641-6071Y
£1.09
Ex VAT
£1.31
Inc VAT
7 Variations Available
Product Details
Product Specification
Type NE
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 5 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 3/4 |
UNSPSC Code | 31161727 |