£0.24
Ex VAT
£0.29
Inc VAT
9 Variations Available
Product Details
Product Specification
BSW.
Zinc-Plated.
Conform to BS 1083.
Grade A.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | A |
Material | Steel |
Surface Treatment | Plain |
Thread Size | 5/16 |
UNSPSC Code | 31161727 |