£4.49
Ex VAT
£5.39
Inc VAT
13 Variations Available
Product Details
Product Specification
Self-Colour.
Conform to DIN 934.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 5 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | 5/16 |
UNSPSC Code | 31161727 |