£8.79
Ex VAT
£10.55
Inc VAT
18 Variations Available
Product Details
Product Specification
Self-Colour.
Conform to DIN 439B.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Hexagon |
EAN | 5014196359922 |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | 5/8 |
UNSPSC Code | 31161727 |