£2.79
Ex VAT
£3.35
Inc VAT
13 Variations Available
Product Details
Product Specification
UNF
Steel
Plain
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | 5/8 |
UNSPSC Code | 31161727 |