£2.47
Ex VAT
£2.96
Inc VAT
9 Variations Available
Product Details
Product Specification
Prevailing Torque Hexagon Nut With Flange
UNC
Steel - BZP (Bright Zinc Plated)
IFI - 100/107 - ASME B18.16.6
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 2 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 5/8 |
UNSPSC Code | 31161727 |