noscript7/16BSW Steel Hex Nut . | Cromwell Tools

(Unbranded)

7/16BSW Steel Hex Nut

SKU:

CTL6415104E

MPN:

.

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (2)

    Product Details

    Self-Colour.
    Conform to DIN 439B.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Driving Features

    Hexagon

    ECLASS Code

    23110701

    Grade

    8

    Material

    Steel

    Surface Treatment

    Plain

    Thread Size

    7/16

    UNSPSC Code

    31161727