noscript7/8BSF Steel Hex Nut . | Cromwell Tools

(Unbranded)

7/8BSF Steel Hex Nut

SKU:

CTL6415059K

MPN:

.

£0.34

Ex VAT

£0.41

Inc VAT

IN STOCK (30)

    Product Details

    Self-Colour.
    Conform to DIN 439B.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Driving Features

    Hexagon

    ECLASS Code

    23110701

    Grade

    6

    Material

    Steel

    Surface Treatment

    Plain

    Thread Size

    7/8

    UNSPSC Code

    31161727