£18.49
Ex VAT
£22.19
Inc VAT
4 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420047272 |
ECLASS Code | 23110701 |
Material | Brass |
MFR Part No. | 1472A054 |
Thread Size | 8BA |
UNSPSC Code | 31161727 |