£5.49
Ex VAT
£6.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Cylindrical Pipe Thread
Stainless Steel A4
DIN 431A
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | A4 |
Material | Stainless Steel |
Thread Direction | Right |
Thread Size | G1.1/4 |
UNSPSC Code | 31161727 |