£0.19
Ex VAT
£0.23
Inc VAT
8 Variations Available
Product Details
Product Specification
Hexagon Thin Nut
Metric
A2 Stainless Steel - Grade 35
Left Hand Thread
DIN 439 2
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 35 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M10 |
UNSPSC Code | 31161727 |