£0.46
Ex VAT
£0.55
Inc VAT
12 Variations Available
Product Details
Product Specification
Hexagon Nut
Metric
Brass - Ni (Nickel Plated) - Cu2/Cu3
DIN 934 (1987)
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | Cu2/Cu3 |
Material | Brass |
Surface Treatment | Nickel Plated |
Thread Size | M10 |
UNSPSC Code | 31161727 |