noscriptMetalMate M10 GR-8 STEEL FULL NUT SELFCOLOUR DIN934, DIN267, Box of 1400 0332M56 | Cromwell Tools

MetalMate

M10 GR-8 STEEL FULL NUT SELFCOLOUR DIN934, DIN267, Box of 1400

SKU:

MTE6400332E

MPN:

0332M56

£24.49

Ex VAT

£29.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Grade 8 steel provides high tensile strength and durability
    • DIN934 standard compliance ensures compatibility and uniformity in thread size and shape
    • Self-colour finish offers a natural metal appearance with enhanced corrosion resistance


    Product Specification
    Attribute
    Value

    Box Quantity

    1400

    Brand

    MetalMate

    EAN

    5050420030052

    ECLASS Code

    23110701

    Grade

    8

    Material

    Steel

    MFR Part No.

    0332M56

    Thread Size

    M10

    UNSPSC Code

    31161727