£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Hexagon Domed Cap Nut - High Type
Metric
Plastic - Polyamide - Nylon
Grade PA 6.6
DIN 1587
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | PA 6.6 |
Material | Plastic |
Surface Treatment | Plain |
Thread Size | M10 |
UNSPSC Code | 31161727 |