£0.08
Ex VAT
£0.10
Inc VAT
9 Variations Available
Product Details
Product Specification
Designed for use with Class 10.9 Bolts, these metric sized hexagon nuts are suited for professional and domestic use. Available in a range of metric sizes, the nuts are manufactured from class 10 high tensile strength steel and are finished with a BZP.
Features and Benefits
• Manufactured from class 10 high tensile strength steel making for a robust product
• Bright Zinc Plating (BZP) protects the product from corrosion as well as general wear and tear
• Available in a range of metric sizes to suit varied applications
Typical Applications
• Construction
• DIY
• Engineering
Standards
• DIN 934
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 10 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M10 |
UNSPSC Code | 31161727 |