£0.24
Ex VAT
£0.29
Inc VAT
4 Variations Available
Product Details
Product Specification
BZP
A high security permanent nut fastening. The hexagonal part of the nut shears off at a predetermined torque (as only the cone is threaded) leaving a tamper resistant cone fastening behind.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | (Unbranded) |
Driving Features | Hexagon |
EAN | 5014196279879 |
ECLASS Code | 23110701 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M10 |
UNSPSC Code | 31161727 |