SKU:
MTE6400402C
MPN:
0402M560100
£180.79
Ex VAT
£216.95
Inc VAT
15 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420263160 |
ECLASS Code | 23110701 |
Material | Steel |
MFR Part No. | 0402M560100 |
Thread Size | M10 |
UNSPSC Code | 31161727 |