£7.79
Ex VAT
£9.35
Inc VAT
13 Variations Available
Product Details
Product Specification
Hexagon Nut,
Metric - MF (Metric Fine),
Steel - Standard (Self Colour),
Plain - Grade 10,
DIN 934 (1987).
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 10 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | M10 |
UNSPSC Code | 31161727 |