£28.79
Ex VAT
£34.55
Inc VAT
39 Variations Available
Product Details
Product Specification
• Grade 8 steel provides high tensile strength and durability
• DIN934 standard compliance ensures compatibility and uniformity in thread size and shape
• Self-colour finish offers a natural metal appearance with enhanced corrosion resistance
Attribute | Value |
---|---|
Box Quantity | 1400 |
Brand | MetalMate |
EAN | 5050420030069 |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
MFR Part No. | 0332M560125 |
Thread Size | M10 |
UNSPSC Code | 31161727 |