£0.16
Ex VAT
£0.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Hexagon Weld Nut
Metric
A2 Stainless Steel
DIN 929
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | A2 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M12 |
UNSPSC Code | 31161727 |