£0.26
Ex VAT
£0.31
Inc VAT
36 Variations Available
Product Details
Product Specification
These Hexagon Full Nuts are ISO metric threaded and are all manufactured from high quality A4 stainless steel. This marine grade steel has a natural resistance to corrosion for overall product longevity. Available in a range of metric sizes from M6 to M52.
Features and Benefits
• Manufactured from A4 stainless steel for a highly robust, marine application ready product
• Available in a variety of metric sizes to suit your requirements
• All products have a minimum class of 50 to ensure you always receive a high quality product
• Resistant to corrosion for a longer product life
Typical Applications
• DIY
• Automotive
• Construction
• Engineering
Standards
• DIN 934
• EN 24032
• ISO 4032
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 80 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Direction | Right |
Thread Size | M12 |
Thread Standard | Metric |
UNSPSC Code | 31161727 |