£44.99
Ex VAT
£53.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Square Nut
Metric
A4 Stainless Steel
DIN 557
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Square |
ECLASS Code | 23110701 |
Grade | 316 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M12 |
UNSPSC Code | 31161727 |