£0.46
Ex VAT
£0.55
Inc VAT
14 Variations Available
Product Details
Product Specification
Hexagon Cap Nut - Low Type,
Metric,
A1 Stainless Steel,
Grade 50,
DIN 917.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 50 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Direction | Right |
Thread Size | M12 |
UNSPSC Code | 31161727 |